Shop GENIUS TOOLS
Create Account
3/4in Dr. 52mm 12-Point Hand Socket
- Mfr # 635252
- Zoro # G323584345
product price:Â
$
26.23
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 635252
- Zoro #
- G323584345
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 52mm 3/4 Inch Drive 12-Point CR-Mo Steel Durable Construction - 635252 Hand Socket This 52mm, 12-point hand socket is built for consistent engagement and reliable torque transfer on matching fasteners. The 3/4in drive size and 70mm overall length provide a balanced profile for controlled handling in heavy-duty service work. Constructed from Chromium Molybdenum Alloy Steel, it prioritizes strength, durability, and anti-corrosive properties. A chrome polished finish helps resist corrosion, while permanently stamped size markings support quick identification during tool organization. Key Benefits 52mm 12-point profile supports secure fastener engagement and reduced slippage risk. 3/4in drive size suits heavy-duty applications requiring higher torque output. 70mm overall length balances reach and control in tight working positions. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Chrome polished finish adds corrosion resistance for long-term shop and field use. Permanently stamped size markings simplify tool organization and quick selection. Meets or exceeds ANSI standards for quality and dimensional consistency. The combination of CR-Mo steel construction, corrosion-resistant finish, and clear size identification makes it a dependable choice for repeated, demanding use over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.