Shop GENIUS TOOLS
Create Account
1/2in Dr. 11mm Hex Bit Socket 110mmL
- Mfr # 441+2551
- Zoro # G923578980
product price:Â
$
18.08
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 441+2551
- Zoro #
- G923578980
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 11mm Size 1/2 Inch Drive 110mm Length Durable Construction - 441+2551 Professional Hex Bit Socket This 1/2in drive 11mm hex bit socket is built for precise fastener engagement and consistent torque transfer. The 110mm overall length provides added reach while maintaining control, making it a practical choice for professional technicians who need dependable hand tools. Constructed from high speed steel, it delivers high strength and long-term durability with anti-corrosive properties. Clearly stamped size markings support fast identification during tool changes and help keep your socket set organized. Key Benefits 1/2in drive with 11mm hex bit profile for accurate, secure engagement. 110mm overall length supports improved access while maintaining steady control. High speed steel construction provides strength, durability, and anti-corrosive protection. Permanently stamped size marking makes identification fast in busy work environments. Securely attached, interchangeable bit socket design built for rigorous technician use. Meets or exceeds ANSI standards established by the American National Standards Institute. Designed as a professional-grade hand tool, this hex bit socket focuses on reliability, durability, and easy identification. Its high speed steel build helps it stand up to heavy use, while the anti-corrosive properties support long service life in demanding shop conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.