Shop GENIUS TOOLS
Create Account
1/4in Dr. 5/64in Hex Bit Socket 140mmL
- Mfr # 208+3605
- Zoro # G023578866
original price:Â $9.75 , new price: $6.90 , 29 percent off
new price:Â
$
6.90
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+3605
- Zoro #
- G023578866
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 5/64 Inch Size 1/4 Inch Drive 140mm Long Durable Steel Construction - 208+3605 Hex Bit Socket This 1/4 inch drive hex bit socket is built for precise engagement with 5/64 inch hex fasteners and added reach in tighter access areas. The 140mm (5.51 inch) overall length helps extend reach while maintaining control and fit. Made from high speed steel for strength and durability, it also offers anti-corrosive properties for longer service life in demanding shop conditions. Size markings are stamped for quick, permanent identification during tool selection and organization. Key Benefits 5/64 inch hex bit size supports accurate fit and reduced fastener rounding. 1/4 inch drive interface works with common ratchets and driver handles. 140mm overall length helps access recessed or hard-to-reach fasteners. High speed steel construction delivers strength, durability, and anti-corrosive properties. Securely attached yet interchangeable bit design supports reliable, flexible service use. Stamped size markings improve tool organization and quick, permanent identification. Designed for professional technicians, this hex bit socket is built to handle repeated, heavy use while maintaining consistent performance. With its combination of extended length, durable steel construction, and easy-to-read stamped sizing, it fits well into any organized 1/4 inch drive hand tool setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.