Shop GENIUS TOOLS
Create Account
1/4in Dr. 2mm Hex Bit Socket 70mmL
- Mfr # 208+2322
- Zoro # G223579847
product price:Â
$
5.33
/ea
Sold in multiples of 2 for
$10.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+2322
- Zoro #
- G223579847
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 2mm Size 1/4 Inch Drive 70mm Length Durable S2 Steel - 208+2322, Hex Bit Socket This 1/4in drive 2mm hex bit socket is built for controlled fastening where consistent fit and reach matter. With a 70mm overall length (2.76 inches), it helps access fasteners in tighter or recessed areas while keeping the socket profile stable during use. Designed for professional technicians, the bit is securely attached and interchangeable to support repeated service work. Size markings are stamped for quick identification, and the tool is made for long-term durability and corrosion resistance in demanding shop conditions. Key Benefits 1/4in drive 2mm hex bit socket supports precise, repeatable hand-tool fastening. 70mm (2.76in) overall length improves reach for recessed or restricted fasteners. Made from High Speed Steel for strength, durability, and anti-corrosive performance. Securely attached, interchangeable bit design handles rigorous professional technician workloads. Stamped size markings provide permanent, easy identification for faster tool selection. Meets or exceeds ANSI standards for consistent quality and dependable shop use. SKU 208+2322 is suited for organized tool storage and reliable daily use, with clear sizing, a durable steel build, and a length that supports better access without sacrificing control. Built to professional-grade expectations, it's intended to withstand long-term, heavy-use conditions while maintaining consistent performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.