Shop GENIUS TOOLS
Create Account
1/4in Dr. SP6 Spanner Bit Socket 45mmL
- Mfr # 208+9056
- Zoro # G423579609
product price:Â
$
4.34
/ea
Sold in multiples of 2 for
$8.68
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+9056
- Zoro #
- G423579609
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Spanner Bit Socket 6mm Size 1/4 Inch Drive 45mm Length Durable Steel - 208+9056 Professional Bit Socket This 1/4in drive SP6 spanner bit socket is built for consistent fit and repeatable torque transfer in professional hand tool setups. With a 45mm (1.77in) overall length, it balances access and control when working in tighter spaces or around nearby components. Made from High Speed Steel, it is engineered for strength, durability, and anti-corrosive performance. Size markings are stamped for quick identification and long-term organization in drawers, rails, and mobile tool storage. Key Benefits 1/4in drive SP6 spanner bit socket for precise, secure engagement. 45mm overall length supports access while maintaining strong control in use. High Speed Steel construction delivers high strength and long-lasting durability. Anti-corrosive properties help resist rust and wear in demanding environments. Stamped size marking provides permanent, quick identification during tool organization. Securely attached, interchangeable bit socket design supports rigorous professional technician use. Meets or exceeds ANSI standards for dependable performance and consistency. It stays easy to identify, dependable under repeated service tasks, and suited to technicians who need durable, standardized hand tools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.