Shop GENIUS TOOLS
Create Account
1/2in Dr. 2.5 x 16.0mm Slotted Bit Socket 150mmL
- Mfr # 444+1696
- Zoro # G823583916
original price:Â $22.01 , new price: $19.81 , 10 percent off
new price:Â
$
19.81
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 444+1696
- Zoro #
- G823583916
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit Socket 2.5 x 16.0mm Size 1/2 Inch Drive 150mm Length Durable Steel - 444+1696 Slotted Bit Socket This 1/2in drive slotted bit socket is built for precise engagement with slotted fasteners in professional repair environments. The 150mm overall length helps reach recessed or obstructed fasteners while maintaining stable control through a standard 1/2in drive connection. Manufactured from high speed steel with anti-corrosive properties, it is designed for strength and long-term durability. Permanently stamped size markings support faster tool identification and more organized storage in busy toolboxes. Key Benefits 1/2in drive slotted bit socket designed for accurate, secure fastener fit. 2.5 x 16.0mm slotted profile supports consistent engagement and reduced slippage. 150mm overall length provides added reach for difficult-access fasteners. High speed steel construction delivers strength, durability, and anti-corrosive protection. Stamped size markings allow quick identification and improved tool organization. Securely attached, interchangeable bit socket design built for professional technician demands. SKU 444+1696 is designed for reliable service in demanding shop conditions, with a focus on durability, clear sizing, and dependable fit. It meets ANSI requirements and supports long-term use where repeatable performance and corrosion resistance matter most for professional hand tool setups.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.