Shop GENIUS TOOLS
Create Account
1/2in Dr. 11mm Hex Bit Socket 150mmL
- Mfr # 441+2651
- Zoro # G823579988
original price:Â $19.21 , new price: $17.29 , 9 percent off
new price:Â
$
17.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 441+2651
- Zoro #
- G823579988
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 11mm Size 1/2 Inch Drive 150mm Length Durable S2 Steel - 441+2651 Professional Hex Bit Socket This 11mm hex bit socket is built for technicians who need dependable torque transfer with a longer reach. With a 1/2in drive and 150mm overall length, it fits common drive tools while helping access recessed or hard-to-reach fasteners. Constructed from high-speed steel for strength, durability, and anti-corrosive properties, it is designed for repeated use in demanding service environments. The size is permanently stamped for fast identification and consistent tool organization. Key Benefits 11mm hex bit size provides a snug fit and efficient torque transfer. 1/2in drive fits standard ratchets and wrenches used by technicians. 150mm overall length improves access in deeper or obstructed work areas. High-speed steel construction delivers high strength and long-term durability. Anti-corrosive properties help the socket withstand harsh shop conditions. Permanently stamped size marking supports quick identification and organization. Meets or exceeds ANSI standards for performance expectations and consistency. SKU 441+2651 is a professional-grade hex bit socket designed for heavy, repeat service use. The bit is securely attached yet interchangeable, supporting reliable work while maintaining flexibility in your tool setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.