Shop GENIUS TOOLS
Create Account
3/8in Dr. No.2 Philips Bit Socket 110mmL
- Mfr # 308+1502
- Zoro # G923581539
original price:Â $8.43 , new price: $7.59 , 9 percent off
new price:Â
$
7.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 308+1502
- Zoro #
- G923581539
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Philips Bit Socket No.2 3/8 Inch Drive 110mm Length Durable Steel - 308+1502 Professional Bit Socket This Phillips bit socket is built for controlled fastening with a #2 Phillips tip and extended 110mm reach. The bit is securely attached while remaining interchangeable, helping maintain a consistent fit and dependable engagement on compatible fasteners. Made from High Speed Steel with anti-corrosive properties, it's designed for long-term durability in professional toolkits. Size markings are stamped for quick identification and organized storage, reducing downtime when switching between tools. Key Benefits #2 Phillips bit socket profile helps provide a secure, consistent fastener fit. 3/8 inch drive compatibility with 110mm length supports access in deeper areas. High Speed Steel construction delivers strength, durability, and anti-corrosive protection. Interchangeable bit design stays securely attached while allowing easy replacement. Stamped size markings enable fast identification for efficient tool organization. Meets or exceeds ANSI standards for dependable professional workshop performance. Designed for professional technicians and built for heavy use, this bit socket focuses on reliability and clarity: a defined #2 Phillips tip, extended length, durable steel construction, and permanent size stamping. The combination supports repeatable results while helping keep your socket set organized and easy to manage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.