1/2in Dr. M10 Triple Square Bit Socket 110mmL
- Mfr # 440+8510
- Zoro # G523580116
product price:Â
$
15.27
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 440+8510
- Zoro #
- G523580116
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M10 Size 1/2 Inch Drive 110mm Length Durable S2 Steel - 440+8510 Professional Bit Socket This 1/2in drive M10 triple square bit socket is built for accurate engagement and dependable torque transfer on demanding fasteners. The 110mm (4.33in) overall length helps reach recessed hardware while maintaining control and stability during service work. Made from high speed steel for strength and anti-corrosive performance, this bit socket is designed for long-term use in professional environments. Permanently stamped size markings support fast identification and organized storage in busy tool setups. Key Benefits 1/2in drive M10 triple square bit socket for secure fastener engagement. 110mm (4.33in) overall length improves access to deeper or recessed fasteners. High speed steel construction provides strength, durability, and anti-corrosive properties. Stamped size markings offer permanent, easy identification during tool selection. Bit socket design is securely attached and interchangeable for dependable daily use. Meets or exceeds ANSI standards for consistent performance and fit. SKU 440+8510 is engineered for technicians who need a reliable triple square bit socket that holds up to repetitive, high-demand work. With durable materials, clear markings, and standards compliance, it supports consistent results and helps reduce downtime caused by worn or unreliable bit sockets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.