Shop GENIUS TOOLS
Create Account
1/4in Dr. 4mm Hex Bit socket
- Mfr # 232804
- Zoro # G223578864
product price:Â
$
2.76
/ea
Sold in multiples of 3 for
$8.28
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 232804
- Zoro #
- G223578864
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Hand Socket 4mm Size 1/4 Inch Drive Durable Chrome Finish - 232804, Hex Bit Hand Socket SKU: 232804. This 4mm hex head hand socket is built for controlled, precise fastening with a 1/4in drive. Its compact 26mm (1.02in) overall length helps maintain access and leverage when working in tighter areas. Constructed from chromium-vanadium steel alloy, it delivers high strength and durability with anti-corrosive properties. The hex bit is securely attached while remaining interchangeable, supporting consistent performance in professional toolkits. Key Benefits 4mm hex bit socket profile provides a secure fit for hex fasteners. 1/4in drive size supports compatibility with common professional hand tool systems. 26mm overall length (1.02in) helps reach confined spaces with control. Chromium-vanadium steel alloy improves strength, durability, and resistance to corrosion. Stamped size marking stays readable for faster identification and organization. Interchangeable bit socket design stays securely attached during demanding technician use. Designed for professional technicians, this hex head hand socket balances compact dimensions with durable construction for repeated use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.