Shop GENIUS TOOLS
Create Account
1/2in Dr. 11mm Hex Bit Socket 190mmL
- Mfr # 441+2751
- Zoro # G623583925
product price:Â
$
24.92
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 441+2751
- Zoro #
- G623583925
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 11mm Size 1/2 Inch Drive 190mm Length Durable Construction - 441+2751, Hex Bit Socket This 1/2 inch drive hex bit socket is built for controlled fastener engagement where a long reach helps access recessed or obstructed hex screws. The 11mm hex bit and 190mm overall length support better reach while maintaining stable drive connection. Made from High Speed Steel, the bit socket is designed for high strength, durability, and anti-corrosive performance. Size markings are stamped for quick, permanent identification in toolboxes and drawers, supporting faster workflow and cleaner organization. Key Benefits 11mm hex bit socket with 1/2 inch drive for strong torque transfer. 190mm overall length improves access to recessed fasteners and tight clearances. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Securely attached bit design supports reliable use under professional technician demands. Interchangeable bit socket format integrates smoothly with standard 1/2 inch drive tools. Permanently stamped size markings speed identification and reduce tool selection errors. SKU 441+2751 is intended for long-term shop use, balancing reach, durability, and consistent fit. Its stamped identification helps keep sets organized, while the High Speed Steel build supports repeated service tasks where corrosion resistance and dependable performance matter over years of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.