Shop GENIUS TOOLS
Create Account
3/8in Dr. T-55 Pentacle Bit Socket 110mmL
- Mfr # 342+5455
- Zoro # G123580363
original price:Â $16.96 , new price: $15.26 , 10 percent off
new price:Â
$
15.26
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 342+5455
- Zoro #
- G123580363
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit Socket T-55 Size 3/8 Inch Drive 110mm Length Durable Steel Construction - 342+5455 Professional Bit Socket This 3/8 inch drive T-55 pentacle bit socket is built for technicians who need consistent fit and dependable engagement on pentacle fasteners. The 110mm overall length helps reach recessed fasteners while maintaining controlled access with a ratchet and extensions. Constructed from High Speed Steel, it's designed for high strength, durability, and anti-corrosive performance. The size marking is stamped for quick identification in drawers, carts, and socket rails. Key Benefits 3/8 inch drive T-55 pentacle bit socket for secure fastener engagement. 110mm overall length supports access to recessed or hard-to-reach fasteners. High Speed Steel construction delivers high strength and long service life. Anti-corrosive properties help resist wear in demanding shop environments. Permanently stamped size markings improve organization and quick tool selection. Securely attached, interchangeable bit socket design built for professional technicians. Meets or exceeds ANSI standards for reliable, consistent tool performance. SKU: 342+5455.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.