Shop GENIUS TOOLS
Create Account
1/4in Dr. T-7 Star Bit Socket 70mmL
- Mfr # 208+6307
- Zoro # G823579384
product price:Â
$
5.33
/ea
Sold in multiples of 2 for
$10.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+6307
- Zoro #
- G823579384
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-7 Size 1/4 Inch Drive 70mm Length Durable S2 Steel - 208+6307, Star Bit Socket Tool This T-7 star bit socket is built for precise engagement on T-7 star fasteners with a 1/4in drive interface. Its 70mm overall length helps reach recessed fasteners while staying compact for controlled work. Made from high speed steel for strength, durability, and anti-corrosive properties, it is designed to meet the day-to-day expectations of professional technicians. The stamped size marking supports fast identification during tool organization and service work. Key Benefits T-7 star bit socket profile provides a secure, precise fastener fit. 1/4in drive size integrates with common ratchets and drive tools. 70mm overall length supports access to recessed and tight locations. High speed steel construction delivers high strength and long-term durability. Anti-corrosive properties help resist wear and deterioration from regular use. Stamped size marking enables quick identification and improved tool organization. Meets or exceeds ANSI standards for consistent performance expectations. What's Included 1pc T-7 star bit socket Designed for professional-grade service environments, this star bit socket is securely attached yet interchangeable, providing reliable engagement across repeated use. Clear size identification, durable materials, and ANSI-aligned performance make it a dependable choice for technicians who need accurate fit and consistent handling.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.