Shop GENIUS TOOLS
Create Account
1/2in Dr. M10 Surface Bit Socket 80mmL
- Mfr # 440+9210
- Zoro # G023582108
original price:Â $11.01 , new price: $9.91 , 9 percent off
new price:Â
$
9.91
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 440+9210
- Zoro #
- G023582108
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Surface Bit Socket M10 1/2 Inch Drive 80mm Length Durable Construction - 440+9210 Professional Bit Socket This 1/2in drive M10 Ribe surface bit socket is built for controlled torque transfer and secure engagement on compatible fasteners. With an 80mm (3.15in) overall length, it provides added reach while maintaining a compact profile for toolboxes and service carts. Constructed from High Speed Steel with anti-corrosive properties, the bit socket is designed for long-term durability in demanding shop conditions. Size markings are stamped for quick identification and consistent organization when working through multiple fastener sizes. Key Benefits 1/2in drive M10 Ribe bit socket design supports precise, secure fastener engagement. 80mm (3.15in) overall length helps reach recessed or tight-access fasteners. High Speed Steel construction delivers strength, durability, and anti-corrosive protection. Stamped size markings provide permanent identification for faster tool selection. Securely attached, interchangeable bit socket build handles rigorous professional technician use. Meets or exceeds ANSI standards for quality and performance expectations. Designed and made for professional technicians, this bit socket balances dependable fit with durable materials to support repeat use. The combination of a clearly marked size, corrosion resistance, and an ANSI-aligned build makes it a practical choice for maintaining consistent workflow and reducing the risk of fastener damage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.