Shop GENIUS TOOLS
Create Account
1/2in Dr. 5/16in Wobble Hex Bit Socket 230mmL
- Mfr # 410+5820
- Zoro # G523580819
product price:Â
$
17.41
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+5820
- Zoro #
- G523580819
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 5/16 Inch Wobble Style 1/2 Inch Drive 230mm Length Durable Construction - 410+5820 Professional Bit Socket This 1/2in drive 5/16in wobble hex bit socket is built for controlled fastener engagement where added reach helps. The 230mm (9.06in) overall length supports access in deeper or obstructed areas, while the wobble style improves flexibility around tight clearances. Made from High Speed Steel, it is designed for strength, durability, and anti-corrosive performance. Size markings are stamped for quick identification during tool selection and storage, helping keep sets organized in demanding work environments. Key Benefits 1/2in drive with 5/16in wobble hex bit for flexible access. 230mm (9.06in) overall length helps reach recessed or obstructed fasteners. High Speed Steel construction supports high strength and long-term durability. Anti-corrosive properties help maintain performance in harsh shop conditions. Stamped size marking enables fast, permanent identification in tool storage. Bit sockets are securely attached, interchangeable, and built for technicians. SKU 410+5820 is engineered for consistent fit and dependable service life, with materials and markings suited to professional tool organization. The wobble design and extended length help improve access without sacrificing the reliability expected from professional-grade Genius Tools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.