Shop GENIUS TOOLS
Create Account
1/2in Dr. 11mm Hex Bit Socket 55mmL
- Mfr # 441+2151
- Zoro # G623582522
product price:Â
$
11.96
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 441+2151
- Zoro #
- G623582522
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 11mm Size 1/2 Inch Drive 55mm Length Durable S2 Steel - 441+2151 Professional Hex Bit Socket This 1/2 inch drive 11mm hex bit socket is built for consistent fit, fast identification, and long-term durability in demanding service environments. Its 55mm (2.17 inch) overall length provides a practical balance of access and control for common hex fastener work. Made from high speed steel for strength and anti-corrosive protection, it's designed to stay dependable under repeated, heavy use. Size markings are stamped for permanent readability, helping keep tool storage and selection organized. Key Benefits 1/2 inch drive 11mm hex bit socket supports precise, repeatable fastener engagement. 55mm (2.17 inch) overall length balances reach and controlled tool handling. High speed steel construction delivers high strength with anti-corrosive properties. Permanently stamped size marking improves quick selection and tool organization. Securely attached, interchangeable bit socket design handles rigorous professional technician demands. Meets or exceeds ANSI standards for quality, fit, and performance expectations. SKU 441+2151 is designed and made for professional technicians who need a durable, accurately sized hex bit socket that holds up to frequent use. With clear size identification, ANSI-aligned performance, and corrosion resistance, it supports efficient work and dependable results over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.