Shop GENIUS TOOLS
Create Account
1/2in Dr. T-30 Pentacle Bit Socket 80mmL
- Mfr # 408+5230
- Zoro # G123581773
product price:Â
$
8.70
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+5230
- Zoro #
- G123581773
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit Socket T-30 Size 1/2 Inch Drive 80mm Length Durable Steel - 408+5230 Professional Bit Socket This 1/2in drive T-30 pentacle bit socket is built for consistent fastening performance and straightforward identification in busy tool setups. With an overall length of 80mm (3.15 inches), it helps reach fasteners where a standard-length bit socket may be limited. Made from High Speed Steel for strength, durability, and anti-corrosive properties, the bit and socket are designed to remain reliable under the rigorous needs of professional technicians. Size markings are stamped for permanent, easy reference. Key Benefits 1/2in drive T-30 pentacle bit socket for secure, consistent engagement. 80mm (3.15in) overall length helps access recessed or hard-to-reach fasteners. High Speed Steel construction supports high strength, durability, and long service life. Anti-corrosive properties help resist wear in demanding shop environments. Stamped size markings provide quick, permanent identification during tool organization. Securely attached, interchangeable bit socket design supports efficient workflow changes. Meets or exceeds ANSI standards for dependable quality and performance expectations. It balances reach, durability, and clear size identification to support accurate work while keeping your tool inventory organized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.