Shop GENIUS TOOLS
Create Account
3/8in Dr. 9mm Wobble Hex Bit Socket 50mmL
- Mfr # 339+4149
- Zoro # G023580678
original price:Â $6.73 , new price: $6.06 , 9 percent off
new price:Â
$
6.06
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 339+4149
- Zoro #
- G023580678
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 9mm Wobble Style 3/8 Inch Drive 50mm Length Durable Alloy Steel - 339+4149 Hex Bit Socket This 9mm wobble-style hex bit socket is built for controlled fastener engagement in tight access areas. With a 3/8in drive and 50mm overall length, it fits common ratchets and extensions while maintaining a compact reach for day-to-day service work. Made from high speed steel for strength and durability, it also offers anti-corrosive properties for demanding shop conditions. Clear, stamped size markings support fast identification and better organization when working from a drawer, tray, or cart. Key Benefits 9mm hex bit size supports consistent fit and reduced fastener rounding. 3/8in drive works with standard ratchets for broad tool compatibility. 50mm overall length balances access, leverage, and control in confined spaces. High speed steel construction delivers high strength and long-term durability. Anti-corrosive properties help resist wear in tough shop environments. Stamped size marking provides quick identification and cleaner tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. Designed for professional technicians, this wobble hex bit socket is built to handle rigorous use while remaining practical to store and identify.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.