Shop GENIUS TOOLS
Create Account
1/2in Dr. T-20 Tamperproof Star Bit Socket 55mmL
- Mfr # 408+7120
- Zoro # G923580440
product price:Â
$
7.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+7120
- Zoro #
- G923580440
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-20 Size 1/2 Inch Drive 55mm Length Durable S2 Steel - 408+7120, Tamperproof Star Bit Socket This 1/2in drive T-20 tamperproof star bit socket is built for consistent engagement and dependable torque transfer in service work. The 55mm overall length adds practical reach while keeping control close to the fastener. Designed for professional technicians, the bit socket construction supports secure attachment and interchangeability for repeated use. Permanently stamped sizing improves organization and reduces time spent confirming the correct T-20 bit. Key Benefits 1/2in drive T-20 tamperproof star profile for secure fastener engagement. 55mm overall length balances access and control in tight working areas. Made from high speed steel for strength, durability, and corrosion resistance. Permanently stamped size marking speeds identification and tool organization. Securely attached, interchangeable bit socket design built for rigorous technician demands. Meets or exceeds ANSI standards for dependable shop and field performance. SKU 408+7120 delivers a professional-grade solution for tamperproof star fasteners where durability and repeatable fit matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.