Shop GENIUS TOOLS
Create Account
3/8in Dr. T-15 Star Bit Socket 110mmL
- Mfr # 308+6515
- Zoro # G923580914
original price:Â $7.33 , new price: $6.60 , 9 percent off
new price:Â
$
6.60
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+6515
- Zoro #
- G923580914
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-15 Size 3/8 Inch Drive 110mm Length Durable S2 Steel - 308+6515 Professional Star Bit Socket This 3/8in drive T-15 star bit socket is built for consistent fastener engagement where a precise Torx-style fit matters. With a 110mm overall length (4.33in), it helps reach recessed hardware while maintaining stable control through the socket drive. Made from high-speed steel for strength, durability, and anti-corrosive properties, it's designed to hold up under repeated shop use. Size markings are stamped for quick, permanent identification during setup, teardown, and tool organization. Key Benefits T-15 star bit socket profile delivers a secure fit and dependable torque transfer. 3/8in drive interface fits common ratchets and extensions used by technicians. 110mm (4.33in) length improves access to deeper or recessed fasteners. High-speed steel construction provides high strength with anti-corrosive protection. Stamped size marking supports fast identification and better tool organization. Securely attached bit design remains interchangeable while staying firmly seated. Meets or exceeds ANSI standards for professional-grade performance expectations. Its combination of drive size, extended reach, and clearly stamped identification supports efficient work in demanding maintenance and repair environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.