Shop GENIUS TOOLS
Create Account
1/2in Dr. 11mm Hex Bit Socket 80mmL
- Mfr # 441+2351
- Zoro # G023580760
original price:Â $11.19 , new price: $10.07 , 10 percent off
new price:Â
$
10.07
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 441+2351
- Zoro #
- G023580760
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 11mm Size 1/2 Inch Drive 80mm Length Durable S2 Steel - 441+2351 Professional Hex Bit Socket This 11mm hex bit socket is built for consistent fit and dependable torque transfer on hex fasteners. The 1/2in drive and 80mm overall length provide practical reach while staying compact in the tool drawer or on a cart. Made from High Speed Steel with anti-corrosive properties, it's designed for high strength and durability in day-to-day shop conditions. Permanently stamped size markings support fast identification and better organization when working with multiple hex sizes. Key Benefits 11mm hex bit size delivers a secure fit for compatible hex fasteners. 1/2in drive interface integrates with common ratchets, breakers, and torque tools. 80mm (3.15in) overall length balances access, control, and working clearance. High Speed Steel construction supports strength, durability, and anti-corrosive performance. Permanently stamped size markings simplify quick identification and tool organization. Securely attached yet interchangeable design supports reliable service and flexibility. Meets or exceeds ANSI standards for professional-grade expectations and consistency. Designed and made for professional technicians, this hex bit socket is built to handle rigorous, repeated use while maintaining clear size identification and dependable engagement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.