Shop GENIUS TOOLS
Create Account
1/2in Dr. M18 Triple Square Bit Socket 230mmL
- Mfr # 449+8818
- Zoro # G323582167
product price:Â
$
55.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 449+8818
- Zoro #
- G323582167
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M18 Size 1/2 Inch Drive 9 Inch (230mm) Extra Long S2 Steel - 449+8818 Professional Hand Tool This extra-long triple square bit socket is built for professional technicians who need dependable engagement on M18 fasteners. The 1/2 inch drive and 9 inch (230mm) overall length provide added reach for fasteners located deeper in assemblies or recessed access points. Made from high speed steel for strength and durability, the socket also offers anti-corrosive properties for demanding shop conditions. Size markings are stamped for quick identification and long-term tool organization in drawers, carts, and cases. Key Benefits M18 triple square bit design delivers secure fit and consistent torque transfer. 1/2 inch drive integrates with common professional ratchets and torque tools. Extra-long 230mm reach helps access fasteners in tight or recessed spaces. High speed steel construction supports high strength and long service life. Anti-corrosive properties help resist deterioration in shop and field environments. Stamped size markings improve organization and reduce time spent searching. Meets or exceeds ANSI standards for dependable, professional-grade performance. Designed for heavy, repeat use, this triple square bit socket combines an interchangeable, securely attached bit design with clear identification and durable steel construction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.