Shop GENIUS TOOLS
Create Account
3/8in Dr. 3/8in Hex Bit Socket 180mmL
- Mfr # 312+3724
- Zoro # G023579382
original price:Â $16.96 , new price: $15.26 , 10 percent off
new price:Â
$
15.26
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 312+3724
- Zoro #
- G023579382
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 3/8 Inch Size 3/8 Inch Drive 180mm Length Durable Steel Construction - 312+3724 Hex Bit Socket This 3/8in drive hex bit socket is built for controlled torque transfer and consistent fastener engagement. With a 3/8in hex size and 180mm overall length (7.09 inches), it provides added reach for access in tighter or recessed areas while maintaining a stable fit on the drive end. Manufactured from High Speed Steel for strength and durability, it also offers anti-corrosive properties to help maintain performance over time. Permanently stamped size markings support faster identification during tool setup and organization. Key Benefits 3/8in hex bit size supports common hex fastener and fitting applications. 3/8in drive interface fits standard ratchets and torque-handling accessories. 180mm (7.09in) length improves access to recessed or hard-to-reach fasteners. High Speed Steel construction delivers strength and long-term durability. Anti-corrosive properties help resist deterioration in demanding work environments. Permanently stamped sizing enables quick selection and simpler tool organization. Meets or exceeds ANSI standards for dependable shop and field performance. Designed for professional technicians and heavy-use service work, this hex bit socket is securely attached yet interchangeable for practical flexibility.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.