Shop GENIUS TOOLS
Create Account
3/8in Dr. T-15 Pentacle Bit Socket 110mmL
- Mfr # 308+5415
- Zoro # G023580432
original price:Â $8.81 , new price: $7.93 , 9 percent off
new price:Â
$
7.93
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+5415
- Zoro #
- G023580432
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit Socket T-15 Size 3/8 Inch Drive 110mm Length Durable Steel Construction - 308+5415, Bit Socket This 3/8 inch drive T-15 pentacle bit socket is built for consistent fit and dependable engagement when servicing fasteners that require a pentacle/T-15 profile. The 110mm overall length helps reach recessed or hard-to-access locations while maintaining stable control on a ratchet. Constructed from High Speed Steel for strength and durability, it also features anti-corrosive properties to support long-term shop use. Size markings are stamped on the socket for quick identification during tool selection and organization. Key Benefits 3/8 inch drive T-15 pentacle bit socket for secure, consistent engagement. 110mm overall length improves access to recessed fasteners and tight clearances. High Speed Steel construction provides strength, durability, and anti-corrosive protection. Bit is securely attached for dependable use in professional technician workflows. Interchangeable design supports efficient servicing across compatible 3/8 inch drive tools. Stamped size markings enable fast identification and cleaner tool organization. Meets or exceeds ANSI standards for quality benchmarks and fit expectations. SKU: 308+5415.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.