Shop GENIUS TOOLS
Create Account
3/8in Dr. 0.8 x 5.0mm Slotted Bit Socket 50mmL
- Mfr # 308+1150
- Zoro # G223581901
product price:Â
$
4.27
/ea
Sold in multiples of 2 for
$8.54
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+1150
- Zoro #
- G223581901
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit Socket 0.8 x 5.0mm Size 3/8 Inch Drive 50mm Length Durable Steel - 308+1150 Professional Bit Socket This 3/8in drive slotted bit socket is built for precise engagement on 0.8 x 5.0mm slotted fasteners. The 50mm overall length provides practical reach while maintaining control in tight or repetitive service work. Constructed from high speed steel for strength and durability, it also features anti-corrosive properties for dependable performance over time. Permanently stamped sizing supports faster tool selection and cleaner organization in professional tool storage. Key Benefits 0.8 x 5.0mm slotted bit size supports accurate fastener engagement. 3/8in drive interface fits common ratchets and torque-handling setups. 50mm overall length balances access, leverage, and controlled handling. High speed steel construction delivers high strength and long-term durability. Anti-corrosive properties help resist wear and corrosion in demanding environments. Bit is securely attached yet interchangeable for flexible shop service needs. Permanently stamped size markings improve identification and tool organization. Its secure grip on fasteners and durable build make it a consistent choice for daily use and long service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.