Shop GENIUS TOOLS
Create Account
1/2in Dr. 11mm Impact Socket
- Mfr # 413811
- Zoro # G323583812
product price:Â
$
2.71
/ea
Sold in multiples of 3 for
$8.13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 413811
- Zoro #
- G323583812
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 11mm 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 413811 Impact Socket This 11mm, 6-point impact socket is built for consistent fastener engagement and dependable torque transfer with a 1/2 inch drive. With a compact 38mm (1.5 inch) overall length, it fits into tight working areas while staying easy to handle in a busy tool setup. Made from Chromium-vanadium steel alloy for high strength and durability, it also offers anti-corrosive properties for demanding shop conditions. A heat-treated, oil-quenched construction and matte black oxide coating support a tough exterior and strong inner core for long-term professional use. Key Benefits 11mm 6-point profile helps reduce rounding and improves fastener contact. 1/2 inch drive fits common impact tools and hand-driven applications. 38mm overall length supports access in confined spaces and crowded assemblies. Chromium-vanadium steel alloy provides strength, durability, and anti-corrosive protection. Heat treated through oil quenching for a tough exterior and strong core. Matte black oxide coating adds surface protection for long-lasting professional service. Permanently stamped size marking simplifies organization and quick identification. Designed for professional technicians, this socket is made to handle heavy use while staying easy to identify and organize in your set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.