Shop GENIUS TOOLS
Create Account
1/2in Dr. 3/4in x 13/16in Flip Impact Socket
- Mfr # 49652426
- Zoro # G623583499
original price:Â $5.73 , new price: $5.16 , 9 percent off
new price:Â
$
5.16
/ea
Sold in multiples of 2 for
$10.32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49652426
- Zoro #
- G623583499
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Flip Socket 3/4 Inch x 13/16 Inch Dual Size 1/2 Inch Drive Heavy-Duty Impact Socket - 49652426 Impact Socket This 1/2in drive flip impact socket combines two popular sizes-3/4in and 13/16in-in one compact, job-ready design. The dual-size format helps reduce socket changes while keeping your setup simple when working with high-torque impact applications. Built from chromium-vanadium steel alloy and finished with a matte black oxide coating, it's engineered for strength, corrosion resistance, and long service life. The 60mm (2.36in) overall length provides a practical balance of access and control for daily professional use. Key Benefits Dual-size flip design combines 3/4in and 13/16in in one socket. 1/2in drive impact socket built for high-torque applications and durability. 60mm (2.36in) overall length balances reach, clearance, and handling control. Chromium-vanadium steel alloy construction delivers strength with anti-corrosive properties. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating helps resist wear and protects the working surface. SKU: 49652426. Designed and made for professional technicians, this heavy-duty impact socket focuses on reliable fit, long-term durability, and consistent performance under repeated use. It's a practical choice for maintaining an efficient socket selection without compromising strength or standards compliance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.