Shop GENIUS TOOLS
Create Account
1/2in Dr. 24mm (12 pt.) Thin Wall Deep Impact Socket
- Mfr # 448524
- Zoro # G623580313
original price:Â $16.57 , new price: $14.91 , 10 percent off
new price:Â
$
14.91
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 448524
- Zoro #
- G623580313
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 24mm Deep Thin Wall 1/2 Inch Drive 12-Point CR-Mo Steel - 448524 Impact Socket SKU: 448524. This 24mm deep thin wall impact socket is built for tight-clearance fastening where a standard wall socket won't fit. The 12-point design and 1/2 inch drive size make it a practical match for professional impact-rated setups and demanding shop work. Constructed from Chromium Molybdenum Alloy Steel, it's designed for high strength and durability with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating support long-term performance while keeping the profile thinner for access around closely spaced components. Key Benefits Thin wall 24mm impact socket fits tighter spaces without sacrificing strength. 1/2 inch drive with 85mm overall length for deep fastener reach. 12-point profile helps engage fasteners securely in common automotive applications. Chrome molybdenum alloy steel delivers high strength and durable service life. Heat treated by oil quenching for tough exterior and strong inner core. Matte black oxide coating helps resist corrosion and reduces surface wear. Permanently stamped size markings enable quick identification and better tool organization. Designed and made for professional technicians, it's built to handle heavy use while maintaining reliable fit, identification, and impact-ready durability in a compact thin wall form.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.