Shop GENIUS TOOLS
Create Account
1/2in Dr. 1/2in Swivel Impact Socket
- Mfr # 488016
- Zoro # G823583046
original price:Â $17.53 , new price: $15.78 , 9 percent off
new price:Â
$
15.78
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 488016
- Zoro #
- G823583046
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1/2 Inch Semi-Deep Swivel 1/2 Inch Drive Heavy-Duty Design - 488016 Impact Socket SKU: 488016. This 1/2in drive, 1/2in semi-deep swivel impact socket is built for impact use where access is limited and straight alignment is difficult. The swivel head helps maintain engagement on fasteners while working around obstructions in tight, hard-to-reach areas. Constructed from Chromium-vanadium steel alloy and finished with a matte black oxide coating, it is designed for high strength, durability, and anti-corrosive protection. At 80mm (3.15in) overall length, the semi-deep profile provides added reach without the bulk of a deep socket. Key Benefits Swivel design provides a full range of motion in tight spaces. 1/2in drive with 1/2in size fits common impact setups and fasteners. 80mm (3.15in) semi-deep length balances access and compact handling. Chromium-vanadium steel alloy improves strength and long-term durability. Heat treated through oil quenching for tough exterior and strong core. Matte black oxide coating supports anti-corrosion performance in harsh environments. Permanently stamped size markings speed identification and tool organization. Engineered to meet or exceed ANSI standards, this swivel impact socket supports consistent results under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.