1/2in Dr. 38mm Cr-Mo Deep Impact Socket
- Mfr # 447838
- Zoro # G723583955
product price:Â
$
23.96
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 447838
- Zoro #
- G723583955
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 38mm 1/2 Inch Drive Chrome Molybdenum Heavy Duty - 447838 Deep Impact Socket This 38mm deep impact socket is built for demanding fastening work where strength, consistent fit, and long-term durability matter. The 6-point profile helps keep contact secure on fasteners for reliable torque transfer, while the deep length is designed to reach recessed applications. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), it is engineered for high strength and durability, with anti-corrosive properties to support frequent shop use. A matte black oxide finish and heat treatment via oil quenching provide a tough exterior and a strong inner core. Key Benefits 38mm 6-point design helps reduce rounding and improves fastener engagement. 1/2 inch drive with 78mm length reaches deeper fasteners more easily. Chrome Molybdenum alloy steel construction supports high strength under impact use. Matte black oxide coating adds durability and helps resist corrosion. Heat treated through oil quenching for tough exterior and strong inner core. Permanently stamped size markings support quick identification and tool organization. SKU 447838 is designed for professional technicians who need a heavy-duty deep impact socket that holds up to repeated use. With clear size identification, durable CR-Mo construction, and a finish suited to harsh environments, it's a dependable addition to a 1/2 inch drive impact socket set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.