Shop GENIUS TOOLS
Create Account
1/2in Dr. 11mm Thin Wall Deep Impact Socket
- Mfr # 445211
- Zoro # G423584023
original price:Â $9.31 , new price: $8.38 , 9 percent off
new price:Â
$
8.38
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 445211
- Zoro #
- G423584023
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 11mm Semi-Deep Thin Wall 1/2 Inch Drive Chrome Molybdenum CR-Mo - 445211 Professional Impact Socket This 11mm, 6-point thin wall impact socket is built for work where clearance is limited and fastener engagement matters. The semi-deep profile adds practical reach while keeping a compact overall length for controlled handling on impact tools. Made from Chromium Molybdenum Alloy Steel (CR-Mo), it is engineered for strength and durability. Heat treatment through oil quenching and a matte black oxide coating help create a tough exterior with strong core performance for long-term professional use. Key Benefits Thin wall 6-point design helps fit tight clearances and reduce fastener rounding. 1/2in drive with 52mm overall length suits many impact applications. Chrome Molybdenum alloy steel (CR-Mo) delivers high strength and durability. Heat treated via oil quenching for tough exterior and strong inner core. Matte black oxide coating adds anti-corrosive protection for demanding shop conditions. Permanently stamped size markings support fast identification and better tool organization. SKU 445211 is designed and made for professional technicians who rely on consistent socket fit and dependable impact performance. The combination of semi-deep reach, thin wall access, and CR-Mo construction supports everyday use on stubborn fasteners while keeping identification simple with stamped sizing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.