30PC 3/4in Dr. Impact Sockets Display Board

  • Mfr # CM-630ACS
  • Zoro # G923583168
product price: 
$
294.58
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CM-630ACS
Zoro #
G923583168
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Impact Socket Set 30 Piece SAE 3/4 Inch Drive Heavy Duty Display Board - CM-630ACS Impact Socket & Accessory Set SKU: CM-630ACS. This 30-piece SAE impact socket and accessory set is built around a 3/4in drive format and supplied on a labeled display board for fast identification and consistent organization. Sizes are stamped on each piece for permanent readability. Constructed from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, the set is forged and heat treated through oil quenching to support high-strength, heavy-duty impact work while offering anti-corrosive properties. Key Benefits Chromium Molybdenum Alloy Steel construction delivers strength, durability, and anti-corrosive protection. Oil-quenched, heat-treated design supports a tough exterior and strong inner core. Matte black oxide coating helps resist wear in professional impact applications. Labeled display board keeps sockets organized and speeds size selection. Stamped sizes provide permanent, easy identification even after heavy use. Meets or exceeds ANSI standards for professional tool performance expectations. What's Included 3/4in Dr. 6 pt. Impact Socket: 665222 11/16in 3/4in Dr. 6 pt. Impact Socket: 665224 3/4in 3/4in Dr. 6 pt. Impact Socket: 665225 25/32in 3/4in Dr. 6 pt. Impact Socket: 665226 13/16in 3/4in Dr. 6 pt. Impact Socket: 665228 7/8in 3/4in Dr. 6 pt. Impact Socket: 665230 15/16in 3/4in Dr. 6 pt. Impact Socket: 665232 - 1in 3/4in Dr. 6 pt. Impact Socket: 665234 - 1 1/16in Designed for professional technicians and built to withstand a lifetime of heavy use, this set prioritizes durability, clear size identification, and consistent organization. The combination of forged construction, heat treatment, and protective finish helps maintain performance in demanding shop conditions while keeping the tool layout simple and efficient.

Ratings & reviews