Shop GENIUS TOOLS
Create Account
1/4in Dr. 10mm Impact Socket
- Mfr # 212510
- Zoro # G323579396
product price:Â
$
3.09
/ea
Sold in multiples of 3 for
$9.27
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 212510
- Zoro #
- G323579396
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 10mm 1/4 Inch Drive High-Strength Steel Durable Design - 212510 Impact Socket This 10mm, 6-point impact socket is built for controlled fastening with impact-rated strength in a compact 1/4in drive format. The 25mm (0.98in) overall length helps access fasteners in tighter areas while keeping the tool stable on the drive. Constructed from chromium-vanadium steel alloy and finished with a matte black oxide coating, it's designed to resist corrosion and handle repeated impact use. Permanent size stamping supports quick identification and organized storage in professional tool setups. Key Benefits 6-point 10mm profile grips fasteners securely to reduce rounding and slippage. 1/4in drive size pairs with compact impact tools and tight-space setups. 25mm overall length supports access where longer sockets can't fit. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Oil-quenched heat treatment improves core strength for long-term durability. Matte black oxide coating adds a tough exterior suited to impact work. Stamped size markings remain readable for fast identification and organization. Meets or exceeds ANSI standards and is designed for professional technicians who rely on consistent fit and impact-ready construction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.