Shop GENIUS TOOLS
Create Account
1/2in Dr. 1.2 x 7.0mm Slotted Bit Socket 55mmL
- Mfr # 408+1170
- Zoro # G523579462
product price:Â
$
8.43
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+1170
- Zoro #
- G523579462
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit Socket 1.2 x 7.0mm Size 1/2 Inch Drive 55mm Length Durable Construction - 408+1170 Slotted Bit Socket This 1/2in drive slotted bit socket is built for controlled, repeatable fastening where a 1.2 x 7.0mm slotted profile is required. The 55mm overall length helps provide practical reach while keeping the socket compact and easy to manage in tight work areas. Constructed from High Speed Steel, it is designed for strength, durability, and anti-corrosive performance. Permanently stamped size markings support fast identification and consistent tool organization in professional setups. Key Benefits 1/2in drive slotted bit socket for 1.2 x 7.0mm fastener profiles. 55mm overall length balances reach, control, and clearance in confined spaces. High Speed Steel construction delivers high strength and long service life. Anti-corrosive properties help maintain performance in demanding shop environments. Permanently stamped size marking enables quick identification and better tool organization. Bit is securely attached and interchangeable to support reliable, repeatable operation. Meets or exceeds ANSI standards for dependable professional-grade use. Designed for professional technicians and heavy-use toolkits, this bit socket focuses on durability, clear size identification, and consistent fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.