1/4in Dr. T-30 Tamperproof Star Bit Socket 45mmL
- Mfr # 208+7130
- Zoro # G223578567
product price:Â
$
4.04
/ea
Sold in multiples of 2 for
$8.08
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+7130
- Zoro #
- G223578567
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-30 Size 1/4 Inch Drive 45mm Length Durable S2 Steel - 208+7130 Tamperproof Star Bit Socket This tamperproof star bit socket is built for fastening work that requires a secure, precise T-30 tamperproof star engagement. With a 1/4in drive and 45mm overall length, it's sized for controlled access and consistent fit when working with specialized tamperproof fasteners. Made from high speed steel for strength, durability, and anti-corrosive properties, it's designed for professional technicians who need dependable performance. The size marking is stamped for quick identification and long-term organization in a socket set or tool drawer. Key Benefits T-30 tamperproof star bit socket fits specialized fasteners with secure engagement. 1/4in drive size integrates with common ratchets, extensions, and adapters. 45mm overall length supports access in tight spaces and controlled handling. High speed steel construction delivers high strength and long service durability. Anti-corrosive properties help resist wear and degradation in demanding environments. Stamped size markings provide permanent, fast identification for better tool organization. SKU 208+7130 is part of a professional-grade tamperproof star bit socket lineup designed for heavy use. The bit is securely attached while remaining interchangeable, helping maintain a reliable grip on fasteners and reducing the risk of stripping during repeated service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.