Shop GENIUS TOOLS
Create Account
1/2in Dr. 3/8in Wobble Hex Bit Socket 80mmL
- Mfr # 412+5324
- Zoro # G523583704
product price:Â
$
10.51
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 412+5324
- Zoro #
- G523583704
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 3/8 Inch Wobble Style, 1/2 Inch Drive, 80mm Length, Durable Construction - 412+5324 Hex Bit Socket This 1/2in drive hex bit socket pairs a 3/8in wobble-style hex bit with an 80mm overall length for controlled reach and improved access in confined working areas. The wobble design adds flexibility for fastening and loosening when a perfectly straight approach is difficult. Built for professional technicians, it uses high-speed steel for strength and durability, with anti-corrosive properties to help maintain performance in demanding shop conditions. Size markings are stamped for quick, permanent identification during setup and tool organization. Key Benefits 3/8in wobble hex bit improves access when straight alignment is limited. 1/2in drive interface supports secure engagement with compatible ratchets and tools. 80mm overall length balances added reach with stable, controlled handling. High-speed steel construction provides strength and long-term durability under heavy use. Anti-corrosive properties help resist wear in tough workshop environments. Stamped size markings enable fast identification and cleaner, consistent tool organization. Meets or exceeds ANSI standards for quality and performance expectations. SKU 412+5324 is designed to be reliable and effective, with securely attached, interchangeable bit socket construction suited for repetitive professional service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.