Shop GENIUS TOOLS
Create Account
1/2in Dr. 12mm Hex Bit Socket 80mmL
- Mfr # 442+2352
- Zoro # G823583923
original price:Â $11.19 , new price: $10.07 , 10 percent off
new price:Â
$
10.07
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 442+2352
- Zoro #
- G823583923
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 12mm Size 1/2 Inch Drive 80mm Length Durable Construction - 442+2352 Hex Bit Socket This 12mm hex bit socket is built for consistent fastening and loosening performance with a 1/2in drive. The 80mm overall length helps provide added reach while keeping the profile practical for everyday service work. Made from high speed steel with anti-corrosive properties, it's designed for long-term durability in demanding shop environments. The size is permanently stamped for quick identification and cleaner tool organization. Key Benefits 12mm hex bit size provides secure engagement and helps reduce fastener stripping. 1/2in drive fits common ratchets and torque tools for broad compatibility. 80mm overall length offers extra reach for recessed or hard-to-access fasteners. High speed steel construction delivers strength, durability, and anti-corrosive protection. Permanently stamped size marking supports fast identification and easier tool organization. Securely attached yet interchangeable design supports efficient service and flexible use. Meets or exceeds ANSI standards for quality expectations in professional tool use. Designed for professional technicians, this hex bit socket is built to handle rigorous, repeated use while maintaining reliable fit and performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.