Shop GENIUS TOOLS
Create Account
3/8in Dr. 5/16in Hex Bit Socket 50mmL
- Mfr # 310+3130
- Zoro # G023583341
original price:Â $6.54 , new price: $5.89 , 9 percent off
new price:Â
$
5.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310+3130
- Zoro #
- G023583341
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 5/16 Inch Size 3/8 Inch Drive 50mm Length Durable Steel - 310+3130 Hex Bit Socket This 3/8in drive hex bit socket is built for consistent fit and torque transfer on 5/16in hex fasteners. The 50mm (1.97in) overall length helps reach into tighter areas while keeping the bit stable in the socket. Constructed from high speed steel for strength and corrosion resistance, it's designed for professional technicians who need dependable hand tools that stand up to repeated use. Size markings are stamped for quick identification and tool organization. Key Benefits 5/16in hex bit size delivers a precise fit to reduce fastener damage. 3/8in drive compatibility works with common ratchets, extensions, and torque tools. 50mm (1.97in) overall length improves access in tight or recessed locations. High speed steel construction provides high strength with anti-corrosive properties. Stamped size markings support fast selection and cleaner tool storage systems. Securely attached yet interchangeable design supports reliable service and versatility. Meets or exceeds ANSI standards for quality and performance expectations. SKU 310+3130 is engineered as a professional-grade hex bit socket, balancing durability, fit, and serviceability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.