Shop GENIUS TOOLS
Create Account
1/2in Dr. 1.2 x 8.0mm Slotted Bit Socket 190mmL
- Mfr # 410+1780
- Zoro # G723579644
product price:Â
$
16.88
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+1780
- Zoro #
- G723579644
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit Socket 1.2 x 8.0mm Size 1/2 Inch Drive 190mm Length Durable Construction - 410+1780 Slotted Bit Socket This 1/2in drive slotted bit socket is built for precise engagement on slotted fasteners when extra reach is needed. With a 190mm (7.48in) overall length and a 1.2 x 8.0mm slotted bit size, it supports controlled access in tighter or recessed work areas while keeping identification and organization straightforward. Manufactured from high speed steel with anti-corrosive properties, it's designed for strength and durability in demanding, professional environments. Key Benefits 1/2in drive slotted bit socket with 1.2 x 8.0mm tip size. 190mm overall length helps reach fasteners in recessed or restricted areas. High speed steel construction delivers strength, durability, and long service life. Anti-corrosive properties help protect the tool in harsh shop conditions. Size stamped for permanent, quick identification and cleaner tool organization. Securely attached, interchangeable design built for rigorous professional technician use. SKU 410+1780 is a professional-grade solution for technicians who need a long slotted bit socket that remains reliable under heavy use. Clear size marking supports efficient workflow, while the high speed steel build and ANSI compliance help maintain consistent performance across repeated service tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.