1/2in Dr. 19mm Hex Bit Socket 150mmL
- Mfr # 449+2659
- Zoro # G323584024
product price:Â
$
35.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 449+2659
- Zoro #
- G323584024
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 19mm Size 1/2 Inch Drive 150mm Length Durable S2 Steel - 449+2659 Hex Bit Socket This 19mm hex bit socket with a 1/2in drive and 150mm overall length is built for controlled fastening where extra reach is needed. The extended profile helps access recessed hardware while maintaining stable engagement through the square drive interface. Constructed from high speed steel with anti-corrosive properties, it's designed for strength and durability in demanding shop conditions. Permanently stamped size markings support fast identification during tool selection and storage. Key Benefits 1/2in drive 19mm hex bit socket supports common professional hand tool systems. 150mm overall length helps reach fasteners in recessed or tight locations. High speed steel construction delivers high strength for demanding daily use. Anti-corrosive properties help maintain performance and appearance over time. Permanently stamped size markings simplify identification in busy tool storage. Securely attached, interchangeable bit socket design supports reliable, repeatable service work. Meets or exceeds ANSI standards for consistent fit, strength, and performance expectations. Designed and made for professional technicians, this hex bit socket is built to handle rigorous use while supporting efficient organization and dependable results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.