Shop GENIUS TOOLS
Create Account
1/4in Dr. PH.1 Philips Bit Socket 100mmL
- Mfr # 208+1501
- Zoro # G123579084
original price:Â $7.01 , new price: $6.31 , 9 percent off
new price:Â
$
6.31
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+1501
- Zoro #
- G123579084
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Philips Bit Socket PH1 1/4 Inch Drive 100mm Length Durable Steel - 208+1501, Phillips bit socket This 1/4in drive Phillips bit socket is built for consistent screw engagement and controlled torque transfer with #1 Phillips fasteners. The 100mm overall length helps reach recessed screws while keeping a stable connection to your ratchet or driver. Made from High Speed Steel, it delivers high strength with anti-corrosive properties for long-term shop and field use. Stamped size markings support fast identification and cleaner tool organization in drawers, trays, and service carts. Key Benefits #1 Phillips bit socket tip provides precise fit to reduce cam-out. 1/4 inch drive size pairs with common ratchets, extensions, and handles. 100mm overall length improves reach for recessed fasteners and tight access. High Speed Steel construction supports strength, durability, and anti-corrosive performance. Interchangeable bit design stays securely attached while allowing replacement when needed. Stamped size markings enable quick identification and better tool organization. Meets or exceeds ANSI standards for professional-grade expectations and consistency. Designed for professional technicians, this Philips bit socket combines dependable fit, durable High Speed Steel construction, and clear size identification in a practical 100mm format.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.