Shop GENIUS TOOLS
Create Account
3/8in Dr. No.1 Philips Bit Socket 180mmL
- Mfr # 308+1701
- Zoro # G623581235
original price:Â $9.15 , new price: $8.24 , 9 percent off
new price:Â
$
8.24
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+1701
- Zoro #
- G623581235
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Philips Bit Socket No.1, 3/8 Inch Drive, 180mm Length, Durable Construction - 308+1701, Phillips Bit Socket Tool This #1 Phillips bit socket is built for 3/8in drive ratchets and extensions, giving you a longer 180mm reach for fasteners set deeper in assemblies. The bit is securely attached yet designed to be interchangeable, supporting consistent fit and efficient service work. Made from high speed steel, it is engineered for strength and durability while offering anti-corrosive properties. Size markings are stamped for clear, permanent identification to keep tool storage organized and reduce time spent searching for the correct bit. Key Benefits #1 Phillips bit socket provides a precise fit and secure fastener engagement. 3/8in drive size integrates with common professional ratchets and accessories. 180mm overall length improves access to recessed or hard-to-reach screws. High speed steel construction delivers high strength with durable, corrosion-resistant performance. Stamped size markings support fast identification and better tool organization. Meets or exceeds ANSI standards for consistent quality and dependable performance. Designed and made for professional technicians, this Phillips bit socket balances long-reach accessibility with reliable grip and durable materials. It supports repeatable results in demanding shop conditions, while clear size identification and ANSI-aligned manufacturing standards help keep your hand tool setup consistent and easy to manage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.