Shop GENIUS TOOLS
Create Account
3/8in Dr. 9/32in Wobble Hex Bit Socket 110mmL
- Mfr # 310+5518
- Zoro # G823581233
product price:Â
$
9.80
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310+5518
- Zoro #
- G823581233
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Wobble Hex Bit Socket 9/32 Inch Size 3/8 Inch Drive 110mm Length Durable Design - 310+5518 Wobble Hex Bit Socket This wobble hex bit socket is built for 3/8 inch drive applications where extra access angle helps in tight spaces. The 9/32 inch hex size and 110mm overall length provide reach without sacrificing control, making it a practical addition to a professional hand tool setup. Constructed from high speed steel, it is designed for strength, durability, and anti-corrosive performance. Size markings are stamped for quick identification and consistent tool organization across repeated jobs. Key Benefits 9/32 inch wobble hex bit increases access with a broader working angle. 3/8 inch drive interface matches common ratchets and torque tools. 110mm (4.33 inch) length adds reach for recessed fasteners and fittings. High speed steel construction supports high strength and long-term durability. Anti-corrosive properties help maintain performance in demanding shop environments. Permanently stamped size markings speed identification and reduce toolbox downtime. Meets or exceeds ANSI standards for dependable professional tool performance. Designed for professional technicians, the wobble end offers flexibility when straight-on access is limited, while the bit remains securely attached and interchangeable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.