Shop GENIUS TOOLS
Create Account
1/2in Dr. 1.2 x 8.0mm Slotted Bit Socket 230mmL
- Mfr # 410+1880
- Zoro # G723579125
product price:Â
$
18.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+1880
- Zoro #
- G723579125
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit Socket 1.2 x 8.0mm Size 1/2 Inch Drive 230mm Length Durable Construction - 410+1880 Slotted Bit Socket This 1/2in drive slotted bit socket is built for professional technicians who need dependable fit and extended reach. The 1.2 x 8.0mm slotted tip and 230mm overall length help access recessed or obstructed fasteners while maintaining stable engagement during turning. Manufactured from High Speed Steel for strength and durability, it also features anti-corrosive properties to support long-term service in demanding shop environments. Size markings are stamped for quick identification and consistent tool organization. Key Benefits 1/2in drive slotted bit socket with 1.2 x 8.0mm tip size. 230mm overall length improves access to hard-to-reach fasteners. High Speed Steel construction supports high strength and long-lasting durability. Anti-corrosive properties help resist rust and maintain tool condition over time. Stamped size markings provide permanent, easy identification in tool storage. Securely attached, interchangeable bit design handles rigorous professional technician use. Genius Tools Slotted Bit Socket 1.2 x 8.0mm Size 1/2 Inch Drive 230mm Length Durable Construction - 410+1880 is designed to perform reliably under heavy use, with a long profile for improved reach, durable High Speed Steel construction, and clearly stamped sizing for efficient workflow and consistent selection on the job.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.