Shop GENIUS TOOLS
Create Account
3/8in Dr. 5mm Hex Bit Socket 110mmL
- Mfr # 308+2535
- Zoro # G423579753
original price:Â $8.43 , new price: $7.59 , 9 percent off
new price:Â
$
7.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+2535
- Zoro #
- G423579753
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 5mm Size 3/8 Inch Drive 110mm Length Durable Steel Construction - 308+2535 Professional Bit Socket This 3/8 inch drive 5mm hex bit socket is built for precise fastener engagement and consistent fit. The 110mm overall length helps reach recessed hardware while maintaining stable control on a ratchet or extension. Constructed from high speed steel with anti-corrosive properties, it's designed for long service life in demanding shop conditions. Size markings are stamped for quick identification during tool setup and organization. Key Benefits 3/8 inch drive with 5mm hex bit for controlled, accurate fastening. 110mm overall length helps access tight or recessed fasteners more easily. High speed steel construction provides strength, durability, and long-term wear resistance. Anti-corrosive properties help protect the socket in harsh working environments. Permanently stamped size markings simplify identification and tool organization. Securely attached, interchangeable bit socket design supports rigorous professional technician use. Meets or exceeds ANSI standards for dependable performance and quality consistency. SKU 308+2535 is engineered for professional-grade reliability, combining durable materials with clear identification features that streamline day-to-day work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.