Shop GENIUS TOOLS
Create Account
1/4in Dr. T-9 Star Bit Socket 45mmL
- Mfr # 208+6109
- Zoro # G723578678
product price:Â
$
3.53
/ea
Sold in multiples of 2 for
$7.06
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+6109
- Zoro #
- G723578678
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-9 Size 1/4 Inch Drive 45mm Length Durable Construction - 208+6109 Professional Star Bit Socket This T-9 star bit socket is built for precise engagement on T-9 star fasteners using a 1/4 inch drive. The 45mm overall length helps maintain control while fitting into compact working areas commonly encountered during service and repair tasks. Made from high speed steel with anti-corrosive properties, it is designed for strength, durability, and consistent fit. Permanent size stamping supports quick identification and cleaner tool organization in drawers, trays, or on the bench. Key Benefits T-9 star bit profile provides a secure fit on matching fasteners. 1/4 inch drive interface works with common ratchets and extensions. 45mm overall length balances access, reach, and controlled handling. High speed steel construction supports high strength and long service life. Anti-corrosive properties help resist rust in typical shop environments. Stamped size markings enable fast identification and better tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. What's Included 1pc T-9 star bit socket Designed for professional technicians, this socket is securely attached yet interchangeable within the star bit socket system for practical service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.