Shop GENIUS TOOLS
Create Account
1/4in Dr. T-10 Pentacle Bit Socket 45mmL
- Mfr # 208+5010
- Zoro # G023579689
product price:Â
$
4.47
/ea
Sold in multiples of 2 for
$8.94
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+5010
- Zoro #
- G023579689
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit Socket T-10 Size 1/4 Inch Drive 45mm Length Durable Steel - 208+5010, 1/4in Drive Bit Socket This 1/4in drive T-10 pentacle bit socket is built for consistent fastener engagement in professional hand tool setups. With a 45mm (1.77in) overall length, it balances access and control for precise work where a compact reach matters. Made from high speed steel with anti-corrosive properties, it's designed for strength and durability under repeated use. Size markings are stamped for quick identification and cleaner tool organization in busy boxes and carts. Key Benefits T-10 pentacle bit profile helps maintain a secure grip on compatible fasteners. 1/4in drive size fits common ratchets, extensions, and driver handles. 45mm (1.77in) length offers access while keeping handling stable and controlled. High speed steel construction supports high strength and long service life. Anti-corrosive properties help the socket resist wear from shop conditions. Stamped size markings make identification fast and tool organization easier. SKU 208+5010 is designed as a professional-grade bit socket for technicians who need dependable fit, durable materials, and clear size identification. The securely attached but interchangeable design supports routine service work while helping maintain consistent performance over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.