Shop GENIUS TOOLS
Create Account
1/2in Dr. 1.2 x 8.0mm Slotted Bit Socket 80mmL
- Mfr # 410+1480
- Zoro # G623583512
product price:Â
$
10.02
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+1480
- Zoro #
- G623583512
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit Socket 1.2 x 8.0mm Size 1/2 Inch Drive 80mm Length Durable Construction - 410+1480 Slotted Bit Socket This 1/2 inch drive slotted bit socket is built for consistent fit, reliable engagement, and long service life in professional toolkits. The 1.2 x 8.0mm slotted bit profile and 80mm overall length help provide useful reach while maintaining a stable connection. Manufactured from high speed steel with anti-corrosive properties, it is designed to hold up under demanding workshop conditions. Size markings are stamped for quick identification and improved tool organization. Key Benefits 1/2 inch drive bit socket with 1.2 x 8.0mm slotted profile. 80mm overall length supports access in tight or recessed fasteners. High speed steel construction for strength, durability, and extended service life. Anti-corrosive properties help resist wear in challenging shop environments. Stamped size markings provide permanent, easy identification and faster selection. Securely attached, interchangeable bit socket design built for rigorous technician use. Meets or exceeds ANSI standards for consistent quality and performance expectations. Designed and made for professional technicians, this slotted bit socket balances precision and durability for everyday service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.