Shop GENIUS TOOLS
Create Account
3/8in Dr. 5/16in Hex Bit Socket 180mmL
- Mfr # 310+3720
- Zoro # G623582836
original price:Â $14.67 , new price: $13.20 , 10 percent off
new price:Â
$
13.20
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310+3720
- Zoro #
- G623582836
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 5/16 Inch Size 3/8 Inch Drive 180mm Extra Long Durable Design - 310+3720 Professional Hex Bit Socket This 3/8in drive hex bit socket is built for precise fastening with 5/16in hex bits, especially where extra reach is needed. The 180mm (7.09in) extra-long body helps access recessed or obstructed fasteners while maintaining stable engagement during service work. Constructed from High Speed Steel with anti-corrosive properties, it's designed for long-term durability in demanding tool environments. Size markings are stamped for quick identification during setup and tool organization. Key Benefits 3/8in drive with 5/16in hex bit socket for efficient service work. 180mm (7.09in) extra-long length helps reach deep or recessed fasteners. Fits 5/16in hex bits for broad compatibility across bit types. High Speed Steel construction supports strength, durability, and anti-corrosive performance. Permanently stamped size markings improve organization and reduce selection time. Securely attached yet interchangeable bit design supports reliable professional use. Meets or exceeds ANSI standards for consistent tool quality expectations. Image shown is for reference only; this listing is for one hex bit socket (SKU: 310+3720).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.