Shop GENIUS TOOLS
Create Account
3/8in Dr. T-55 Star Bit Socket 220mmL
- Mfr # 340+6855
- Zoro # G323579273
original price:Â $18.69 , new price: $16.82 , 10 percent off
new price:Â
$
16.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 340+6855
- Zoro #
- G323579273
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-55 Size 3/8 Inch Drive Extra Long 220mm Durable S2 Steel - 340+6855 Professional Bit Socket This 3/8 inch drive T-55 star bit socket is built for controlled fastening where extra reach matters. The 220mm (8.66 inch) extra-long profile helps access recessed or obstructed fasteners while keeping your ratchet connection stable and easy to manage. Designed for professional toolboxes, it features clearly stamped size markings for quick identification and consistent organization. The bit socket construction focuses on secure attachment and interchangeability to support repeatable, dependable use. Key Benefits Extra-long 220mm overall length improves access to hard-to-reach fasteners. 3/8 inch drive with T-55 star bit size for precise engagement. Made from High Speed Steel for strength, durability, and anti-corrosive properties. Securely attached bit design supports reliable performance under rigorous technician use. Interchangeable bit socket format helps streamline your professional hand tools setup. Permanently stamped size markings enable fast identification and cleaner tool organization. Built for long-term service in demanding environments, this extra-long star bit socket balances reach, strength, and easy identification. Its high-speed steel construction and ANSI-aligned design support consistent results, while the stamped markings and interchangeable format help maintain an efficient workflow across repeated jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.